Powerware 5S1000LCD 1000 VA / 600 Watt, Uninterruptible Power Supply

  • Mfr/Brand Name:

    Powerware
  • Mfr Number:

    5S1000LCD
  • Rexel Part Number:

    712988
  • UPC:

    743172043559

1000 VA / 600 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

$ 230.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Powerware

Mfr Part # 5S1000LCD

Rexel Part # 712988

UPC 743172043559

UNSPSC 39121011

Mounting Tower

Phase 1

Type UPS - AC

Volt Amps 1000

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch