Powerware PW9130L1500T-XL Uninterruptible Power Supply, 1500VA, 1350W, Tower Model

  • Mfr/Brand Name:

    Powerware
  • Mfr Number:

    PW9130L1500T-XL
  • Rexel Part Number:

    268316
  • UPC:

    790341052737

1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 7 min. Full-Load. HxWxD: 9.1" x 6.3" x 16.9". Includes: Complete Power Conditioning.

$ 1,657.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Powerware

Mfr Part # PW9130L1500T-XL

Rexel Part # 268316

UPC 790341052737

UNSPSC 39121011

Mounting Tower

Phase 1

Type UPS - AC

Volt Amps 1500

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch