Powerware PW9130L2000T-XL Uninterruptible Power Supply, 2000VA, 1800W, Tower Model

  • Mfr/Brand Name:

    Powerware
  • Mfr Number:

    PW9130L2000T-XL
  • Rexel Part Number:

    268030
  • UPC:

    790341052744

Uninterruptible Power Supply, PW9130, 2000 Volt Amp, 1800 Watt, Tower Model, NEMA 5-20P Input, 120/208/220-240 Volt AC

$ 2,102.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Powerware

Mfr Part # PW9130L2000T-XL

Rexel Part # 268030

UPC 790341052744

UNSPSC 39121011

Family / Style PW9130

Mounting Floor

Phase 1

Type UPS

Volt Amps 2000

Wattage 1800

Place your Will Call order by clicking the cart button next to the appropriate Branch