Powerware PW9130L3000T-XL Uninterruptible Power Supply, 120VAC, 3KVA, 2.7kW, L5-30P Input

  • Mfr/Brand Name:

    Powerware
  • Mfr Number:

    PW9130L3000T-XL
  • Rexel Part Number:

    420789
  • UPC:

    790341052751

Uninterruptible Power Supply, Tower, 120 Volt AC, 3 KVA, 2.7 kW, 1 x L5-30P Input, 4 x 5-20R/1 x L5-30R Outputs

$ 3,292.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Powerware

Mfr Part # PW9130L3000T-XL

Rexel Part # 420789

UPC 790341052751

UNSPSC 39121011

Family / Style 9130

Mounting Floor

Phase 1

Type Uniterruptible Power Supply

Volt Amps 3

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch