Multiple 1A321URDNOTX1400 Quadruplex Secondary Cable, Alum, (3) # 1/0, (1) # 2, 600 Volt

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1A321URDNOTX1400
  • Rexel Part Number:

    183873
  • UPC:

    98012059715

Concentric stranded compressed aluminum conductors, crosslinked polyethylene insulation. Insulated conductors surface printed, neutral triple yellow striped. Three phase and one neutral conductor cabled together. Application: Directly buried or installed in ducts for 0-600 volt secondary installation.

$ 1,556.23 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 1A321URDNOTX1400

Rexel Part # 183873

UPC 98012059715

UNSPSC 26121514

Color Black

Conductors 4

Gauge 1/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type URD

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch