Multiple 44URDTULX1000 Wake Forest, Secondary UD Cable, 4/0-4/0-4/0-2/0 AWG, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    44URDTULX1000
  • Rexel Part Number:

    100363
  • UPC:

    98012059700

(3) 4 AWG with (1) 4 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Tulsa, Approx. O.D.: 0.893", 1000 Ft. Reel.

$ 971.91 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 44URDTULX1000

Rexel Part # 100363

UPC 98012059700

UNSPSC 26121514

Color Black

Conductors 3

Gauge 4

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type URD

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch