Multiple BRENAU1000RL Breneau, Triplex Secondary UD, 1/0-1/0-2 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    BRENAU1000RL
  • Rexel Part Number:

    15839
  • UPC:

    98012059615

(2) 1/0 AWG with (1) 2 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Brenau, Approx. O.D.: 1.039", Length: 1000 Ft. Reel.

$ 1,110.34 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # BRENAU1000RL

Rexel Part # 15839

UPC 98012059615

UNSPSC 26121514

Color Black

Conductors 3

Gauge 1/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch