Multiple CONVERSE1000RL Converse, Triplex Secondary UD, 2/0-2/0-1 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    CONVERSE1000RL
  • Rexel Part Number:

    15824
  • UPC:

    98012059625

(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Converse, Approx. O.D.: 1.144", Length: 1000 Ft. Reel.

$ 1,315.80 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # CONVERSE1000RL

Rexel Part # 15824

UPC 98012059625

UNSPSC 26121514

Color Black

Conductors 3

Gauge 2/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch