Multiple HUNTERTRIRATED1000RL Converse, Triplex Secondary UD, 2/0-2/0-2/0, Alum., 1000', Tri-Rated

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    HUNTERTRIRATED1000RL
  • Rexel Part Number:

    475305
  • UPC:

(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, 1.114" Diameter

$ 1,690.46 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # HUNTERTRIRATED1000RL

Rexel Part # 475305

UPC

UNSPSC 26121514

Color Black

Conductors 3

Gauge 2/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch