Multiple STEPHENS1000RL Stephens, Triplex Secondary UD, 2-2-4 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STEPHENS1000RL
  • Rexel Part Number:

    15616
  • UPC:

    98012059605

(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Stephens, Approx. O.D.: 0.830", Length: 1000 Ft. Reel.

$ 914.36 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STEPHENS1000RL

Rexel Part # 15616

UPC 98012059605

UNSPSC 26121514

Color Black

Conductors 3

Gauge 2

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch