Multiple SWEETBRIAR1000RL Sweetbriar, Triplex Secondary UD, 4/0-4/0-2/0 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SWEETBRIAR1000RL
  • Rexel Part Number:

    15709
  • UPC:

    98012059645

(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Sweetbriar, Approx. O.D.: 1.352", Length: 1000 Ft. Reel.

$ 1,812.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SWEETBRIAR1000RL

Rexel Part # 15709

UPC 98012059645

UNSPSC 26121514

Color Black

Conductors 3

Gauge 4/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch