Multiple SWEETBRIARTRIRATED1000RL Sweetbriar, Triplex Secondary UD, 4/0-4/0-2/0, Alum., 1000', Tri-Rated

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SWEETBRIARTRIRATED1000RL
  • Rexel Part Number:

    228855
  • UPC:

Secondary Underground Distribution Cable, Triplex - Triple-Rated, 4/0-4/0-2/0 AWG, Aluminum, Yellow Extruded Stripe Neutral, 1000 Foot Reel

$ 1,812.69 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SWEETBRIARTRIRATED1000RL

Rexel Part # 228855

UPC

UNSPSC 26121514

Color Black

Conductors 3

Gauge 4/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch