Multiple VASSAR1000RL Vassar, Triplex Secondary UD, 4-4-4 AWG, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    VASSAR1000RL
  • Rexel Part Number:

    15642
  • UPC:

    98012059600

Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Single Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts.

$ 732.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # VASSAR1000RL

Rexel Part # 15642

UPC 98012059600

UNSPSC 26121514

Color Black

Conductors 3

Gauge 4

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch