Multiple VASSARTRIRATED1000RL Vassar, Triplex Secondary UD, 4-4-4 AWG, Aluminum, 1000', Tri-Rated

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    VASSARTRIRATED1000RL
  • Rexel Part Number:

    136325
  • UPC:

Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts.

$ 732.94 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # VASSARTRIRATED1000RL

Rexel Part # 136325

UPC

UNSPSC 26121514

Color Black

Conductors 3

Gauge 4

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type Triplex

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch