Leviton USB4P-I 4 Port USB Receptacle Device Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    USB4P-I
  • Rexel Part Number:

    607928
  • UPC:

    078477658062

USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Color: Ivory.

$ 30.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # USB4P-I

Rexel Part # 607928

UPC 078477658062

UNSPSC 39121553

Amps 4.2

Color Ivory

Type USB

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch