Multiple MBLHM4/04/02/04500RL 4/0-4/0-2/0-4 USE-2/RHH/RHW-2 Aluminum 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MBLHM4/04/02/04500RL
  • Rexel Part Number:

    121487
  • UPC:

    98012057909

(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground conductor with a continous white stripe and equipment grounding conductor with a total green surface coating, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 1000 Ft. Reel.

$ 2,569.73 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # MBLHM4/04/02/04500RL

Rexel Part # 121487

UPC 98012057909

UNSPSC 26121615

Color Black

Conductors 4

Gauge 4

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type URD

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch