Multiple USE1/0STRBLK5000RL 1/0 USE-2/RHH/RHW-2, Aluminum, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE1/0STRBLK5000RL
  • Rexel Part Number:

    131403
  • UPC:

    98012057828

1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. ***Cut to Length at Distribution Center Wire Room***

$ 493.36 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE1/0STRBLK5000RL

Rexel Part # 131403

UPC 98012057828

UNSPSC 26121615

Color Black

Conductors 1

Gauge 1/0

Jacket Polyethylene

Length 5000 ft

Material Aluminum

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch