Multiple USE2STRBLK5000RL 2 USE-2/RHH/RHW-2, Aluminum, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE2STRBLK5000RL
  • Rexel Part Number:

    178625
  • UPC:

    98012057778

2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. ***Cut to Length at Distribution Center Wire Room***

$ 288.52 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE2STRBLK5000RL

Rexel Part # 178625

UPC 98012057778

UNSPSC 26121615

Color Black

Conductors 1

Gauge 2

Jacket Polyethylene

Length 5000 ft

Material Aluminum

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch