Multiple USE3/0STRBLK1000RL 3/0 USE-2/RHH/RHW-2, Aluminum, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE3/0STRBLK1000RL
  • Rexel Part Number:

    121246
  • UPC:

    98012057836

3/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 1000 ft Reel.

$ 681.45 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE3/0STRBLK1000RL

Rexel Part # 121246

UPC 98012057836

UNSPSC 26121615

Color Black

Conductors 1

Gauge 3/0

Jacket Polyethylene

Length 1000 ft

Material Aluminum

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch