Multiple USE6STRBLK5000RL 6 USE-2/RHH/RHW-2, Aluminum, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE6STRBLK5000RL
  • Rexel Part Number:

    145545
  • UPC:

    98012057703

6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. ***Cut to Length at Distribution Center Wire Room***

$ 181.72 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE6STRBLK5000RL

Rexel Part # 145545

UPC 98012057703

UNSPSC 26121615

Color Black

Conductors 1

Gauge 6

Jacket Polyethylene

Length 5000 ft

Material Aluminum

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch