Multiple 10USECSTRWHIX2500 10 USE/RHH/RHW Copper White 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    10USECSTRWHIX2500
  • Rexel Part Number:

    145563
  • UPC:

    048243276080

10 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 2500 ft. Reel.

$ 274.25 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 10USECSTRWHIX2500

Rexel Part # 145563

UPC 048243276080

UNSPSC 26121615

Color White

Conductors 1

Gauge 10

Jacket Polyethylene

Length 2500 ft

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch