Multiple 2USECSTRBLAX1000 2 USE/RHH/RHW Copper Black 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    2USECSTRBLAX1000
  • Rexel Part Number:

    145624
  • UPC:

    048243277766

2 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

$ 1,605.04 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 2USECSTRBLAX1000

Rexel Part # 145624

UPC 048243277766

UNSPSC 26121615

Color Black

Conductors 1

Gauge 2

Jacket Polyethylene

Length 1000 ft

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch