Multiple 3AUSECSTR5000MCR 3/0 USE/RHH/RHW Copper Black 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    3AUSECSTR5000MCR
  • Rexel Part Number:

    145583
  • UPC:

    048243278381

3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 4,121.57 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 3AUSECSTR5000MCR

Rexel Part # 145583

UPC 048243278381

UNSPSC 26121615

Color Black

Conductors 1

Gauge 3/0

Jacket Polyethylene

Length Cut to Length

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch