Multiple UF83WG500RL 8/3 UF/NMC Copper, Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    UF83WG500RL
  • Rexel Part Number:

    64852
  • UPC:

    98010026666

(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.

$ 1,488.95 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # UF83WG500RL

Rexel Part # 64852

UPC 98010026666

UNSPSC 26121614

Color Gray

Conductors 3

Gauge 8

Jacket PVC

Length 500 ft

Material Copper

Type UF

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch