Multiple USE1/0STRBLK1000RL Type USE, 1/0 AWG, Stranded, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE1/0STRBLK1000RL
  • Rexel Part Number:

    480378
  • UPC:

    98010027826

Type USE, 1/0 AWG, Stranded, Black, 1000'

$ 2,748.19 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE1/0STRBLK1000RL

Rexel Part # 480378

UPC 98010027826

UNSPSC 26121615

Color Black

Conductors 1

Gauge 1/0

Length 1000 ft

Material Copper

Type USE

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch