Multiple USE1/0STRBLK5000RL 1/0 AWG USE-RHH-RHW Stranded Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE1/0STRBLK5000RL
  • Rexel Part Number:

    145642
  • UPC:

    98010067827

1/0 AWG USE-RHH-RHW Stranded Copper, Black, 5000 foot Reel

$ 2,623.86 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE1/0STRBLK5000RL

Rexel Part # 145642

UPC 98010067827

UNSPSC 26121615

Color Black

Conductors 1

Gauge 1/0

Jacket Polyethylene

Length 5000 ft

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch