Multiple USE2/0STRGRN1000RL 2/0 USE/RHH/RHW Copper, Green 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE2/0STRGRN1000RL
  • Rexel Part Number:

    533483
  • UPC:

2/0 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, 1000 ft. Reel.

$ 3,298.25 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE2/0STRGRN1000RL

Rexel Part # 533483

UPC

UNSPSC 26121615

Color Green

Conductors 1

Gauge 2/0

Jacket Polyethylene

Length 1000 ft

Material Copper

Type USE-RHH-RHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch