Multiple USE6STRBLK1000RL 6 USE/RHH/RHW Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE6STRBLK1000RL
  • Rexel Part Number:

    145617
  • UPC:

    98010027701

6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel. ***Cut to Length at Distribution Center Wire Room***

$ 688.61 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE6STRBLK1000RL

Rexel Part # 145617

UPC 98010027701

UNSPSC 26121615

Color Black

Conductors 1

Gauge 6

Jacket Polyethylene

Length 1000 ft

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch