Multiple USE6STRBLK5000RL 6 USE/RHH/RHW Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE6STRBLK5000RL
  • Rexel Part Number:

    145571
  • UPC:

    98010027703

6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

$ 721.24 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE6STRBLK5000RL

Rexel Part # 145571

UPC 98010027703

UNSPSC 26121615

Color Black

Conductors 1

Gauge 6

Jacket Polyethylene

Length 1000 ft

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch