Multiple USE8STRBLK5000RL 8 USE/RHH/RHW Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    USE8STRBLK5000RL
  • Rexel Part Number:

    145654
  • UPC:

    98010027653

8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

$ 467.39 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # USE8STRBLK5000RL

Rexel Part # 145654

UPC 98010027653

UNSPSC 26121615

Color Black

Conductors 1

Gauge 8

Jacket Polyethylene

Length 5000 ft

Material Copper

Type USE

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch