Search results

2,394 Found
Baldor

Motor, Pump/Fan, C-Face, 1HP, 1800RPM, TEFC, 208-230/460VAC, 1.5A

Item #: 612003
CAT #: VEM3546
UPC: 781568308608
Sign In or Register to view pricing and more.
Baldor

BAL VWDM3538

Item #: 687114
CAT #: VWDM3538
UPC: 781568108765
Sign In or Register to view pricing and more.
Baldor

Brake Motor, 2HP, 1760RPM, 3PH, 60HZ, 143TC, 3528M, TEFC, F1

Item #: 675145
CAT #: VEBM3558T
UPC: 781568407776
Sign In or Register to view pricing and more.
Baldor

.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

Item #: 96559
CAT #: VM3542
UPC: 781568109595
Sign In or Register to view pricing and more.
Baldor

10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

Item #: 294207
CAT #: EM3714T
UPC: 781568139073
Sign In or Register to view pricing and more.
Baldor

BLM KBM3454 .25HP 1725RPM 3PH

Item #: 2186601
CAT #: KBM3454
UPC: 781568115374
Sign In or Register to view pricing and more.
Baldor

5hp,1750rpm,3ph,60hz,184t,3642m,tefc,f1

Item #: 2188
CAT #: EM3615T
UPC: 781568138991
Sign In or Register to view pricing and more.
Baldor

BAL VEWDM3546

Item #: 609916
CAT #: VEWDM3546
UPC: 781568484685
Sign In or Register to view pricing and more.
Baldor

3hp,1760rpm,3ph,60hz,182t,3631m,tefc,f1

Item #: 276827
CAT #: EM3611T
UPC: 781568138960
Sign In or Register to view pricing and more.
Baldor

1HP 575V 1760RPM 56 XPFC T3C

Item #: 1969212
CAT #: XM05142-5
UPC: 781568901120
Sign In or Register to view pricing and more.
Baldor

2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1

Item #: 321678
CAT #: CEM3558T
UPC: 781568541999
Sign In or Register to view pricing and more.
Baldor

.5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1

Item #: 83777
CAT #: VM3538
UPC: 781568109557
Sign In or Register to view pricing and more.
Baldor

3HP 1760RPM 3PH 60HZ 182TC 3631M TEFC F1

Item #: 146423
CAT #: VEM3611T
UPC: 781568422847
Sign In or Register to view pricing and more.
Baldor

BALDOR BC154 1HP-120V/2HP-220V/#933

Item #: 48922
CAT #: BC154
UPC: 781568128619
Sign In or Register to view pricing and more.
Baldor

2hp,1755rpm,3ph,60hz,145t,3530m,tefc,f1

Item #: 48855
CAT #: EM3558T
UPC: 781568138908
Sign In or Register to view pricing and more.
Baldor

BALDOR CEWDBM3538 .5HP,1765RPM,3PH,

Item #: 1355226
CAT #: CEWDBM3538
UPC: 781568392836
Sign In or Register to view pricing and more.
Baldor

Motor, Pump/Fan, C-Face, 1HP, 1800RPM, TEFC, 208-230/460VAC, 1.5A

Motor, Pump/Fan, C-Face, 1 Horse Power, 1800 RPM, TEFC, 208-230/460 Volt AC, 1.5 Amp
Item #: 612003
CAT #: VEM3546
UPC: 781568308608
Sign In or Register to view pricing and more.
Baldor

BAL VWDM3538

BAL VWDM3538 .5HP,1740RPM,3PH,60HZ,56C,3512M,TEN V,F1
Item #: 687114
CAT #: VWDM3538
UPC: 781568108765
Sign In or Register to view pricing and more.
Baldor

Brake Motor, 2HP, 1760RPM, 3PH, 60HZ, 143TC, 3528M, TEFC, F1

Brake Motor, 2 Horse Power, 1760 RPM, 3-Phase, 60HZ, 143TC, 3528M, TEFC, F1
Item #: 675145
CAT #: VEBM3558T
UPC: 781568407776
Category: Brake Motors
Sign In or Register to view pricing and more.
Baldor

.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Item #: 96559
CAT #: VM3542
UPC: 781568109595
Sign In or Register to view pricing and more.
Baldor

10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Item #: 294207
CAT #: EM3714T
UPC: 781568139073
Sign In or Register to view pricing and more.
Baldor

BLM KBM3454 .25HP 1725RPM 3PH

BLM KBM3454 .25HP 1725RPM 3PH
Item #: 2186601
CAT #: KBM3454
UPC: 781568115374
Sign In or Register to view pricing and more.
Baldor

5hp,1750rpm,3ph,60hz,184t,3642m,tefc,f1

Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Horsepower: 5 Hp; Speed Rating: 1750 Rpm; Frequency Rating: 60 Hz; Full Load Current: 13.9-13.4/6.7 Amp; Torque Rating: 14.9 Lb-ft Full Load, 52.2 Lb-ft Break Down, 31.5 Lb-ft Pull-up, 34.9 Lb-ft Locked-roter At 460 V, 60 Hz, 5 Hp; Power Factor: 78; Service Factor: 1.15; Enclosure: Tefc; Frame: 184t; Insulation Class: F; NEMAnominal Efficiency: 89.5; Temperature Rating: 40 Deg C Amabient Condition; Doe-code: 010a; Kva-code: J; Spec. Number: 36g271s268g1; 208v Amps: 13.9 Amp; Bearing-drive-end: 6206; Bearing-opp-drive-end: 6205; Design Code: B
Item #: 2188
CAT #: EM3615T
UPC: 781568138991
Sign In or Register to view pricing and more.
Baldor

BAL VEWDM3546

BAL VEWDM3546 1HP,1745RPM,3PH,60HZ,56C,3524M,TENV ,F1,N
Item #: 609916
CAT #: VEWDM3546
UPC: 781568484685
Sign In or Register to view pricing and more.
Baldor

3hp,1760rpm,3ph,60hz,182t,3631m,tefc,f1

Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 3 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 9-8.4/4.2 Amp; Power Factor: 75; Service Factor: 1.15; Enclosure: Tefc; Frame: 182t; Insulation Class: F; Speed Rating: 1760 Rpm; Frequency Rating: 60 Hz; Torquerating: 8.88 Lb-ft Full Load, 33.6 Lb-ft Break Down, 19.3 Lb-ft Pull-up, 22.7 Lb-ft Locked-roter At 460 V, 60 Hz, 3 Hp; NEMA Nominal Efficiency: 89.5; Spec. Number: 36g271s266g1; Bearing-opp-drive-end: 6205; Design Code: B; Doe-code: 010a;kva-code: K; 208v Amps: 9 Amp; Bearing-drive-end: 6206
Item #: 276827
CAT #: EM3611T
UPC: 781568138960
Sign In or Register to view pricing and more.
Baldor

1HP 575V 1760RPM 56 XPFC T3C

1HP 575V 1760RPM 56 XPFC T3C
Item #: 1969212
CAT #: XM05142-5
UPC: 781568901120
Sign In or Register to view pricing and more.
Baldor

2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1

2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
Item #: 321678
CAT #: CEM3558T
UPC: 781568541999
Sign In or Register to view pricing and more.
Baldor

.5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1

.5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Item #: 83777
CAT #: VM3538
UPC: 781568109557
Sign In or Register to view pricing and more.
Baldor

3HP 1760RPM 3PH 60HZ 182TC 3631M TEFC F1

3HP 1760RPM 3PH 60HZ 182TC 3631M TEFC F1
Item #: 146423
CAT #: VEM3611T
UPC: 781568422847
Sign In or Register to view pricing and more.
Baldor

BALDOR BC154 1HP-120V/2HP-220V/#933

BLM BC154 1HP-120V/2HP-220V/#
Item #: 48922
CAT #: BC154
UPC: 781568128619
Sign In or Register to view pricing and more.
Baldor

2hp,1755rpm,3ph,60hz,145t,3530m,tefc,f1

Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 2 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 6-5.8/2.9 Amp; Power Factor: 73; Service Factor: 1.15; Enclosure: Tefc; Frame: 145t; Insulation Class: F; Speed Rating: 1755 Rpm; Frequency Rating: 60 Hz; Torquerating: 5.95 Lb-ft Full Load, 23.9 Lb-ft Break Down, 15.9 Lb-ft Pull-up, 18.1 Lb-ft Locked-roter At 460 V, 60 Hz, 2 Hp; NEMA Nominal Efficiency: 86.5; Spec. Number: 35aa001m494g1; Bearing-opp-drive-end: 6203; Design Code: B; Doe-code: 010a;kva-code: L; Bearing-drive-end: 6205
Item #: 48855
CAT #: EM3558T
UPC: 781568138908
Sign In or Register to view pricing and more.
Baldor

BALDOR CEWDBM3538 .5HP,1765RPM,3PH,

BLM CEWDBM3538 .5HP 1765RPM 3
Item #: 1355226
CAT #: CEWDBM3538
UPC: 781568392836
Sign In or Register to view pricing and more.
Page 1 of 99+
2,394 Items found