Search results
68 Found
Bergen
String Light, 100', 12W LED, 120V, Yellow
Item #: 1159156
CAT #: GL100-142STK
UPC: 752560400416
Sign In or Register to view pricing and more.
Bergen
Garbage Disposal Cord, Straight Blade, 6' Long
Item #: 867456
CAT #: PS16306
UPC: 752560882038
Sign In or Register to view pricing and more.
Bergen
String Light, 100', 150W, 120V, Yellow
Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Bergen
Temp Light Stringer, Integrated LED Lights, 100'
Item #: 2014424
CAT #: GL100182LED
UPC: 752560884735
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector
Item #: 1334777
CAT #: BFW1836S
UPC: 752560310005
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector
Item #: 1334778
CAT #: BFW1846S
UPC: 752560310012
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector
Item #: 1234457
CAT #: BFW1856S
UPC: 752560310029
Sign In or Register to view pricing and more.
Bergen
100 Watt LED, Temporary Light, 13000 Lumen, 5000K, 120-277V
Item #: 1164451
CAT #: BLITE-100LED
UPC:
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T8, Clear
Item #: 233655
CAT #: FG-408
UPC: 752560100903
Sign In or Register to view pricing and more.
Bergen
LED Lamp, 8 Watt, 800 Lumen, 5000K, 120V
Item #: 2180618
CAT #: 850STK
UPC: 752560400270
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T5, Clear
Item #: 343777
CAT #: FG405
UPC: 752560883400
Sign In or Register to view pricing and more.
Bergen
Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers,
Item #: 661596
CAT #: YFW100
UPC: 752560201075
Sign In or Register to view pricing and more.
Bergen
LED STICK LIGHT 12W 5000K 1100LMS E26 120V 10/UNIT
Item #: 2180617
CAT #: 1250STK
UPC: 752560400317
Sign In or Register to view pricing and more.
Bergen
8' Lamp Guard, T12, Clear
Item #: 233654
CAT #: FG-96
UPC: 752560100606
Sign In or Register to view pricing and more.
Bergen
LAMPHOLDER
Item #: 349943
CAT #: LH-22-WP
UPC: 752560101818
Sign In or Register to view pricing and more.
Bergen
100W LED Hi-Bay Work Light, 13000L, 5000K, 120-277V
Item #: 1159158
CAT #: K5-100
UPC:
Sign In or Register to view pricing and more.
Bergen
String Light, 100', 12W LED, 120V, Yellow
String Light, 100 Foot, Yellow, 14/2 SJTW Cord, Includes 10 (12 Watt) LED Lamps, 5000K, 1100 Lumen Each, Cages and Molded 15 Amp Straight Blade Plug and Connector
Item #: 1159156
CAT #: GL100-142STK
UPC: 752560400416
Category:
Temporary LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Bergen
Garbage Disposal Cord, Straight Blade, 6' Long
Garbage Disposal Cord, Straight Blade, 6' Long
Item #: 867456
CAT #: PS16306
UPC: 752560882038
Sign In or Register to view pricing and more.
Bergen
String Light, 100', 150W, 120V, Yellow
String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders
Item #: 435576
CAT #: GL100-142MPC
UPC:
Category:
Temporary String Lighting
Sign In or Register to view pricing and more.
Bergen
Temp Light Stringer, Integrated LED Lights, 100'
Temporary Light Stringer, Integrated LED Lights, 18/2 SJTW, 100 Foot, 15 Amp Male and Female Plug and Connector, Ten 13 Watt Integrated LED Lights and Plastic Covers, 16000 Total Lumens, IP65 Rated
Item #: 2014424
CAT #: GL100182LED
UPC: 752560884735
Category:
Temporary LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1334777
CAT #: BFW1836S
UPC: 752560310005
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector
Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1334778
CAT #: BFW1846S
UPC: 752560310012
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1234457
CAT #: BFW1856S
UPC: 752560310029
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Bergen
100 Watt LED, Temporary Light, 13000 Lumen, 5000K, 120-277V
Temporary Lighting, 100 Watt LED, 13000 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt, IP65 Rated for Outdoor Use
Item #: 1164451
CAT #: BLITE-100LED
UPC:
Category:
Temporary LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T8, Clear
Lamp Guard, Tube Type, T8, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 233655
CAT #: FG-408
UPC: 752560100903
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Bergen
LED Lamp, 8 Watt, 800 Lumen, 5000K, 120V
LED Lamp, 8 Watt, 800 Lumen, 5000K, 120 Volt, Non-Dimmable, E26 Medium Base
Item #: 2180618
CAT #: 850STK
UPC: 752560400270
Category:
A-Type Traditional LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T5, Clear
Lamp Guard, Tube Type, T5, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 343777
CAT #: FG405
UPC: 752560883400
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Bergen
Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers,
Temporary String Lighting, Indoor/Outdoor, 100 Foot, 14/2 AWG Flat Wire, (10) Lampholders on 10 Foot Centers, For Use With 150 Watt Type "A" Lamps.
Item #: 661596
CAT #: YFW100
UPC: 752560201075
Category:
Temporary String Lighting
Sign In or Register to view pricing and more.
Bergen
LED STICK LIGHT 12W 5000K 1100LMS E26 120V 10/UNIT
LED STICK LIGHT 12W 5000K 1100LMS E26 120V 10/UNIT
Item #: 2180617
CAT #: 1250STK
UPC: 752560400317
Sign In or Register to view pricing and more.
Bergen
8' Lamp Guard, T12, Clear
Lamp Guard, Tube Type, T12, Color: Clear, Length: 96 inch, Note: With End Caps
Item #: 233654
CAT #: FG-96
UPC: 752560100606
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Bergen
LAMPHOLDER
BRG LH-22-WP LAMPHOLDER
Item #: 349943
CAT #: LH-22-WP
UPC: 752560101818
Category:
Specialty Incandescent & HID Lampholders
Sign In or Register to view pricing and more.
Bergen
100W LED Hi-Bay Work Light, 13000L, 5000K, 120-277V
100 Watt LED Hi-Bay Work Light, 13000 Lumen, 5000K, 120-277 Volt, Metal Guard, 10 Foot 18/3 SJ Cord, Dry or Damp Locations
Item #: 1159158
CAT #: K5-100
UPC:
Category:
Temporary LED Lighting
Sustainable
Sign In or Register to view pricing and more.