Search results

474 Found
Berko

Unit Heater, 5000W

Item #: 82991
CAT #: HUH524TA
UPC: 685360038803
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 1000/752W, 240/208V

Item #: 522697
CAT #: 2544HW
UPC: 098319718907
Sign In or Register to view pricing and more.
Berko

Electric Baseboard Heater, High Altitude, 1500/1128W, 240/208V

Item #: 245308
CAT #: 2546HW
UPC: 098319719300
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Altitude, 400/300W, 240/208V

Item #: 22288
CAT #: 2542HW
UPC: 098319718372
Sign In or Register to view pricing and more.
Berko

Ceiling Fan, 120V, Wht

Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Sign In or Register to view pricing and more.
Berko

4000W 240V Wall Heater, White, w/stat

Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Sign In or Register to view pricing and more.
Berko

Garage Heater, 4800W, 240V

Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, 240/208V

Item #: 245306
CAT #: 2548HW
UPC: 098319719454
Sign In or Register to view pricing and more.
Berko

Controller, Ceiling Fan, 120V

Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 750/564W, 240/208V

Item #: 522696
CAT #: 2543HW
UPC: 098319718709
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 1250/940W, 240/208V

Item #: 312280
CAT #: 2545HW
UPC: 098319719102
Sign In or Register to view pricing and more.
Berko

Electric Baseboard Heater, High Altitude, 400W, 120V

Item #: 22314
CAT #: 2512HW
UPC: 098319718396
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, 4', High Alt, 120V, Wht

Item #: 610216
CAT #: 2514HW
UPC: 098319718808
Sign In or Register to view pricing and more.
Berko

Mounting Frame, Wht

Item #: 2067250
CAT #: SMFL
UPC: 685360145907
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 750W, 120V

Item #: 612256
CAT #: 2513HW
UPC: 098319718600
Sign In or Register to view pricing and more.
Berko

4000W 277V Wall Heater, White, w/stat

Item #: 771871
CAT #: FRA4027F
UPC: 685360162492
Sign In or Register to view pricing and more.
Berko

Unit Heater, 5000W

Horizontal Downflow Heater, 1-Phase, Dimensions: 14" x 12-1/2" x 11-1/4", 208V - 1874W/ 3750W, 240V - 2500W/5000W, CFM: 270, Temperature Range: 45°F to 135°F, Color: Almond. Includes: Thermostat.
Item #: 82991
CAT #: HUH524TA
UPC: 685360038803
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 1000/752W, 240/208V

Electric Baseboard Heater, High Altitude, 1000 Watt @ 240 Volt, 752 Watt @ 208 Volt
Item #: 522697
CAT #: 2544HW
UPC: 098319718907
Sign In or Register to view pricing and more.
Berko

Electric Baseboard Heater, High Altitude, 1500/1128W, 240/208V

Electric Baseboard Heater, High Altitude, 1500 Watt @ 240 Volt, 1128 Watt @ 208 Volt, Length: 6 foot
Item #: 245308
CAT #: 2546HW
UPC: 098319719300
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Altitude, 400/300W, 240/208V

Electric Baseboard Heater, High Altitude, 400 Watt at 240 Volt, 300 Watt At 208 Volt
Item #: 22288
CAT #: 2542HW
UPC: 098319718372
Sign In or Register to view pricing and more.
Berko

Ceiling Fan, 120V, Wht

Reversible Ceiling Fan, White, 120 Volt, 56 Inches
Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Sign In or Register to view pricing and more.
Berko

4000W 240V Wall Heater, White, w/stat

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800/2000W @ 240V, 3000/1500W @ 208V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Sign In or Register to view pricing and more.
Berko

Garage Heater, 4800W, 240V

Garage Heater, 4800 Watt, 240 Volt, 16378 BTU, Remote Control Included, Built-In Fan Delay
Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, 240/208V

Electric Baseboard Heater, 2000 Watt @ 240 Volt, 1504 Watt @ 208 Volt
Item #: 245306
CAT #: 2548HW
UPC: 098319719454
Sign In or Register to view pricing and more.
Berko

Controller, Ceiling Fan, 120V

Reversible Controller and Speed Controller, 120 Volt
Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 750/564W, 240/208V

Electric Baseboard Heater, High Altitude, 750 Watt @ 240 Volt, 564 Watt @ 208 Volt
Item #: 522696
CAT #: 2543HW
UPC: 098319718709
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 1250/940W, 240/208V

Electric Baseboard Heater, High Altitude, 1250 Watt @ 240 Volt, 940 Watt @ 208 Volt
Item #: 312280
CAT #: 2545HW
UPC: 098319719102
Sign In or Register to view pricing and more.
Berko

Electric Baseboard Heater, High Altitude, 400W, 120V

Electric Baseboard Heater, High Altitude, 400 Watt @ 120 Volt, Length: 2 foot
Item #: 22314
CAT #: 2512HW
UPC: 098319718396
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, 4', High Alt, 120V, Wht

2500 Series Electric Baseboard Heater, 1000 Watts, 120 Volt, High Altitude, White
Item #: 610216
CAT #: 2514HW
UPC: 098319718808
Sign In or Register to view pricing and more.
Berko

Mounting Frame, Wht

Surface Mounting Frame, White
Item #: 2067250
CAT #: SMFL
UPC: 685360145907
Sign In or Register to view pricing and more.
Berko

Baseboard Heater, High Alt, 750W, 120V

Electric Baseboard Heater, High Altitude, 750 Watts @ 120 Volt
Item #: 612256
CAT #: 2513HW
UPC: 098319718600
Sign In or Register to view pricing and more.
Berko

4000W 277V Wall Heater, White, w/stat

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000/2000W @ 277V, 3000/1500W @ 240V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771871
CAT #: FRA4027F
UPC: 685360162492
Sign In or Register to view pricing and more.
Page 1 of 30
474 Items found