Fire Barrier Water Tight Sealant, 10.1oz Cartridge

Item #: 225581
Cat #: 1000-N/S-10.1OZ
UPC: 051115115356
Sign In or Register to view pricing and more.
Fire Barrier Water Tight Sealant, 10.1 Ounce Cartridge, Non-Slump, Halogen-Free Formula

Overview

Fire Barrier Water Tight Sealant, 10.1 Ounce Cartridge, Non-Slump, Halogen-Free Formula
We formulated 3M™ Fire Barrier Water Tight Sealant 1000 NS as a single component, neutral cure, silicone sealant. This ready-to-use sealant cures upon exposure to atmospheric humidity to form a flexible firestop seal that helps control the spread of fire, smoke and noxious gases before, during and after exposure to fire. When properly installed, this water tight sealant provides up to 3-hour protection in tested and listed systems and meets UL Water Leakage Test, W Rating - Class 1 requirements for systems tested and listed in accordance with ANSI/UL 1479. We designed this non-slump firestop sealant as a re-enterable and repairable solution primarily used on vertical surfaces. 
Also known as: 051115115356, 1000-N/S-10.1OZ

Specifications

Size: 10.1 oz
Size: 10.1 oz

Customer Reviews

No reviews for this product
(0)