OIL STOP TRANSITION CONNECTOR

Item #: 219269
Cat #: 2000T-500-750-CU/AL
UPC: 054007422365
Sign In or Register to view pricing and more.
Documents & Guides
3M 2000T-500-750-CU/AL OIL S TONE JACK TOOLESS TYPE GRAY

Overview

3M 2000T-500-750-CU/AL OIL S TONE JACK TOOLESS TYPE GRAY
The 3M Scotchlok aluminum reducer connecter is sold 3 per case and is another quality product from 3M. It's designed and manufactured to be compatible with 500 kcmil, 750 kcmil wire sizes. The reducer connecter is compatible with aluminum, copper conductors. The overall length measures 6.25 in.
Also known as: 054007422365, 2000T-500-750-CU/AL

Specifications

Material: Copper, Aluminum
Color: Gray
Material: Copper, Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)