General Purpose Masking Tape, 48 mm x 55 m, Paper

Item #: 1019454
Cat #: 201+48MMX55M-BULK
UPC: 051115647420
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Masking Tape, 48 Millimeters x 55 Meters, Paper Liner, Rubber Adhesive, Tan

Overview

General Purpose Masking Tape, 48 Millimeters x 55 Meters, Paper Liner, Rubber Adhesive, Tan
We designed 3M™ general use masking tape 201+ to be a go to tape that holds strongly in settings where surface temperatures can reach up to 200 deg F/93 deg C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using our proprietary solvent free adhesive, the tape sticks instantly to most surfaces including metal, rubber, glass, wood and plastic while removing cleanly in one piece.
Also known as: 051115647420, 201+48MMX55M-BULK

Specifications

Material: Paper
Length: 55 m
Width: 48 mm
Color: Tan
Material: Paper
Width: 48 mm
Length: 55 m
Color: Tan

Customer Reviews

No reviews for this product
(0)