363I Abrasive Disc Roll Closed Coated PSA, 5 IN Dia Disc, 80 Grit,
Item #:
620028
Cat #:
21799
UPC:
051144217991
Sign In or Register to view pricing and more.
Documents & Guides
363I Abrasive Disc Roll Closed Coated PSA, 5 IN Dia Disc, 80 Grit, Medium Grade, Aluminum Oxide Abrasive
Overview
363I Abrasive Disc Roll Closed Coated PSA, 5 IN Dia Disc, 80 Grit, Medium Grade, Aluminum Oxide Abrasive
3M™ Stikit™ Paper Disc Roll 363I discs consist of tough aluminum oxide abrasive particles in a range of grit values bonded with resin on a heavy F-weight paper backing. They are well suited for stock removal and metal finishing, as well as random orbital sanding on both hardwoods and softwoods. The 3M™ Stikit™ Paper Disc Roll 363I disc resists wear during aggressive sanding, and its open-coat construction helps prevent clogging to maximize cut and the useful life of the disc. The 363I features an aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander.3M™ Stikit™ Paper Disc Roll 363I features an open coat that allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. In an open coat construction the abrasive grains are spaced slightly apart so that dust and debris have an outlet rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade. These discs are typically used in woodworking and paint prep applications where loading is a problem.
Also known as: 051144217991, 21799
Specifications
Customer Reviews
No reviews for this product
(0)