Fire Barrier Cast-In Device for Plastic Pipes, 2"

Item #: 225597
Cat #: 2PCID
UPC: 051115165368
Sign In or Register to view pricing and more.
Documents & Guides
Fire Barrier Cast-In Device for Plastic Pipe, 2 Inch, 12 Per Case

Overview

Fire Barrier Cast-In Device for Plastic Pipe, 2 Inch, 12 Per Case
Intumescent device that firestops 2-inch (50.8 mm) non-metallic penetrations through fire-rated concrete floor assemblies. The device is installed by attaching directly to the form before a concrete slab is poured. Creates an opening through which mechanical, electrical or plumbing penetrants can be routed after the slab is cured and forms are removed. Provides up to 3-hour fire protection.
Also known as: 051115165368, 2PCID

Specifications

Type: Fire Stop, Sleeve
Color: Red
Diameter: 2 in
Type: Fire Stop, Sleeve
Diameter: 2 in
Color: Red

Customer Reviews

No reviews for this product
(0)