3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31000 Series
Item #:
404139
Cat #:
31049
UPC:
054007126188
Sign In or Register to view pricing and more.
Documents & Guides
3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
Overview
3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
3M™ Scotchlok™ 31000 1-Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.
Also known as: 054007126188, 31049
Specifications
Material: | Copper |
Color: | Yellow |
Material: | Copper |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)