E-A-R EXPRESS Pod Plugs Earplugs 311-1115, Corded, Assorted Color G

Item #: 832411
Cat #: 311-1115-BOX
UPC: 080529110114
Sign In or Register to view pricing and more.
Documents & Guides
E-A-R EXPRESS Pod Plugs Earplugs 311-1115, Corded, Assorted Color Grips, Pillow Pack, 400 Pair/Case

Overview

E-A-R EXPRESS Pod Plugs Earplugs 311-1115, Corded, Assorted Color Grips, Pillow Pack, 400 Pair/Case
3M™ E-A-R™ Express™ Pod Plugs™ corded earplugs feature advanced "no-roll", slow-recovery foam and assorted color grips. Paddle-style grips allow easy fitting and help keep earplug tips clean even when your hands are dirty.Advanced "no-roll" corded foam earplugs with paddle-style grips make getting a good fit easier than ever. Unique foam formula allows earplug insertion without rolling to keep fingers, plugs, and ears clean. Slow recovery foam inserts easily, then seats and stays in place for comfortable hearing protection. - Reusable Pillow Pack helps keep earplugs clean when they are not being worn. - Paddle-style grips provide quick, clean, and consistent placement and hearing protection. - Noise Reduction Rating (NRR)* 25 dB. CSA Class AL. - Test compatible with 3M™ E-A-Rfit™ Validation System. *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
Also known as: 080529110114, 311-1115-BOX

Specifications

Color: Yellow
Color: Yellow

Customer Reviews

No reviews for this product
(0)