3M™ Dyna-Couplers

Item #: 372776
Cat #: 4001
UPC: 051115260124
Sign In or Register to view pricing and more.
Documents & Guides
3M™ Dynatel™ Dyna Coupler is a tool specifically designed for locating underground facilities. It allows coupling of RF trace tone to large diameter pipes, bundle cables and cables enclosed in accessible non metallic ducts. This coupler operates at a temperature range of 4 to 122 °F ( 20 to 50 °C).

Overview

3M™ Dynatel™ Dyna Coupler is a tool specifically designed for locating underground facilities. It allows coupling of RF trace tone to large diameter pipes, bundle cables and cables enclosed in accessible non metallic ducts. This coupler operates at a temperature range of 4 to 122 °F ( 20 to 50 °C).
3M™ Dynatel™ Dyna Coupler can withstand short time immersion under water. This coupler is compatible with 2273, 2210, 2250M, 2250, 2273M, 2220M, 2550, 2573 model locators. RoHS 2011/65/EU Compliant.
Also known as: 051115260124, 4001

Specifications

Customer Reviews

No reviews for this product
(0)