Copper/aluminum Two-hole Lug

Item #: 675063
Cat #: 40156
UPC: 054007136651
Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Scotchlok(tm) Copper/aluminum Two Hole Lug 40156, Brown, 350 Kcmil, 10 Per Case

Overview

3m(tm) Scotchlok(tm) Copper/aluminum Two Hole Lug 40156, Brown, 350 Kcmil, 10 Per Case
The 3M™ Scotchlok™ Aluminum Compression Lugs 40100 Series are a family of two hole lugs made of high conductivity aluminum and are designed to cover a wide range of conductor sizes from 1/0 AWG–1000 kcmil. They are designed to be crimped onto either aluminum or copper conductors. Each lug is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tools. Chamfered ends ensure simplicity and ease of conductor insertion.
Also known as: 054007136651, 40156

Specifications

Color: Brown
Material: Aluminum
Color: Brown
Material: Aluminum

Customer Reviews

No reviews for this product
(0)