Roloc™ Hard Density Regular Disc Backup Pad

Item #: 1007538
Cat #: 45091
UPC: 051144450916
Sign In or Register to view pricing and more.
Documents & Guides
Roloc™ Hard Density Regular Disc Backup Pad, 3 Inch Diameter Pad, Type TR Attachment, Black

Overview

Roloc™ Hard Density Regular Disc Backup Pad, 3 Inch Diameter Pad, Type TR Attachment, Black
The level of hardness needed is dependent on the task, choose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applications—and is also dependent on the user’s work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS.
Also known as: 051144450916, 45091

Specifications

Diameter: 3 in
Color: Black
Diameter: 3 in
Color: Black

Customer Reviews

No reviews for this product
(0)