Hard Density Regular Disc Backup Pad, 2 IN Dia Pad, Type TR Attachm
Item #:
494638
Cat #:
45096
UPC:
051144450961
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hard Density Regular Disc Backup Pad, 2 IN Dia Pad, Type TR Attachment, 25000 rpm Maximum
Overview
Hard Density Regular Disc Backup Pad, 2 IN Dia Pad, Type TR Attachment, 25000 rpm Maximum
3M™ Roloc™ disc pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. It saves time by eliminating the need to align edges of the disc with the disc pad - the screw aligns the disc, making disc changes quick and easy. The level of hardness needed is dependent on the task - choose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applications.
Also known as: 051144450961, 45096
Specifications
Customer Reviews
No reviews for this product
(0)