Retainer Nut Disc Pad Hub, 2-1/2 IN Dia, 5/8-11 INT Thread, For 4 t
Item #:
494656
Cat #:
45205
UPC:
051144452057
Sign In or Register to view pricing and more.
Documents & Guides
Retainer Nut Disc Pad Hub, 2-1/2 IN Dia, 5/8-11 INT Thread, For 4 to 9 IN Face Plates, Black
Overview
Retainer Nut Disc Pad Hub, 2-1/2 IN Dia, 5/8-11 INT Thread, For 4 to 9 IN Face Plates, Black
3M™ disc pad hub has an internal threaded metal insert that threads onto the shaft of a sander and grinder to hold a disc pad face plate and fiber disc in place. Our 3M™ disc pad hub holds the face plate firmly in position to support a fiber disc with a 7/8 in center hole, which is secured to the hub with a compatible retainer nut. The disc pad hub enables operators to select face plates with 4-different densities - soft, medium, hard and extra hard - offering the convenience of using a single power tool for multiple grinding applications. Face plates are sold separately.
Also known as: 051144452057, 45205
Specifications
Customer Reviews
No reviews for this product
(0)