7000140685 MOLDED RUBBER INLINE SPLICING KIT 15KV

Item #: 404076
Cat #: 5411
UPC: 054007118527
Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Molded Rubber Splice Qs-ii 5411, 4-2/0 Awg (2-1/0 Awg Solid), Cable Insulation O.d. 0.637-0.90 In, 1 Per Case

Overview

3m(tm) Molded Rubber Splice Qs-ii 5411, 4-2/0 Awg (2-1/0 Awg Solid), Cable Insulation O.d. 0.637-0.90 In, 1 Per Case
Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments. LightVision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on either temple. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Soft rubber temples and nose bridge for extended wear comfort. - Clear anti-fog lens - Gray frame - Bifocal readers with +1.5 magnification diopter - Polycarbonate lens absorbs 99.9% UV - Includes LED lights, microfiber bag and lanyard - Meets the High Impact Requirements of ANSI Z87.1-2015 - 10 safety glasses per case
Also known as: 054007118527, 5411

Specifications

Customer Reviews

No reviews for this product
(0)