3M 5516A-1000-CU QSIII Splice Kit

Item #: 292645
Cat #: 5516A-1000-CU
UPC: 054007421061
Sign In or Register to view pricing and more.
Documents & Guides
3M 5516A-1000-CU QSIII SPLIC

Overview

3M 5516A-1000-CU QSIII SPLIC
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Also known as: 054007421061, 5516A-1000-CU

Specifications

Material: Copper
Material: Copper

Customer Reviews

No reviews for this product
(0)