1/0 AWG to 350 MCM Inline Cold Shrink Splice Kit

Item #: 184140
Cat #: 5535A
UPC: 054007430711
Sign In or Register to view pricing and more.
Documents & Guides
Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 1/0 AWG - 350 MCM. Cable Insulation Range Size: 1.07" - 1.70".

Overview

Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 1/0 AWG - 350 MCM. Cable Insulation Range Size: 1.07" - 1.70".
3M™ 5535A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 35kV tape shield, wire shield, UniShield® or longitudinally corrugated shielded power cables. The cold shrink design fits type MV-90/MV-105 cables with copper or aluminum conductors, and ensures a quick installation and excellent cable size transitions. The kit is 15,000 amps-rated for faults current protection.
Also known as: 054007430711, 5535A

Specifications

Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350
Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350

Customer Reviews

No reviews for this product
(0)