Close Coated Abrasive Disc

Item #: 869105
Cat #: 60-4402-3748-9
UPC: 051141284439
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Close Coated Abrasive Disc, Extra Hard Density Ribbed Disc Pad Face Plate, 4-1/2 IN W/Dia, Use With Disc Pad Hub

Overview

Close Coated Abrasive Disc, Extra Hard Density Ribbed Disc Pad Face Plate, 4-1/2 IN W/Dia, Use With Disc Pad Hub
3M™ disc pad face plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool and held into place along with the appropriate disc using either a retainer nut (sold separately). This assembly allows the 3M™ disc pad face plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece.
Also known as: 051141284439, 60-4402-3748-9

Specifications

Diameter: 4 1/2 in
Diameter: 4 1/2 in

Customer Reviews

No reviews for this product
(0)