Cold Shrink Termination Kit, 4/0 AWG to 500 MCM, Black
Item #:
541282
Cat #:
7663-S-8
UPC:
054007424338
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, 2 AWG - 2/0 AWG @ 35 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, 2 AWG - 2/0 AWG @ 35 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7640-S, 7650-S & 7660-S Series Termination Kit includes a 1-piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007424338, 7663-S-8
Specifications
Color: | Black |
Allowable Gauge Range: | 2 - 500 |
Color: | Black |
Allowable Gauge Range: | 2 - 500 |
Customer Reviews
No reviews for this product
(0)